1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67332924
1/4" Diam, 1/4" Drill, 1" OAL, 2" Min Embedment Drop-In Concrete Anchor-303 Stainless Steel, Zinc-Plated Finish, 1/2" Thread Length
MI ITEM #
11751143
MFR #
67332924
Price
$5.65
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67332924
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67332924
1/4" Diam, 1/4" Drill, 1" OAL, 2" Min Embedment Drop-In Concrete Anchor-303 Stainless Steel, Zinc-Plated Finish, 1/2" Thread Length
MI ITEM #
11751143
MFR #
67332924
Mfr description
67332924 67332924 1/4 303 SS DROP-IN0
Drop-in concrete anchors are internally threaded expansion anchors used with machine screws and bolts
They are ideal for use in concrete, block and stone
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.65
/each
Add to Cart
Specifications
Dimensions
Diameter
1/4 in
Drill Size
1/4 in
Minimum Embedment
1 in
Overall Length
1 in
Thread Length
1/2 in
Details
Finish Coating
Zinc-Plated
Material
Stainless Steel
Material Grade
303
Type
Drop-In
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items