Motion
67332965
3/8" Diam, 3/8" Drill, 1-9/16" OAL, 2" Min Embedment Drop-In Concrete Anchor-303 Stainless Steel, Zinc-Plated Finish, 5/8" Thread Length
MI ITEM #11751144
MFR #67332965
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, 3/8" Drill, 1-9/16" OAL, 2" Min Embedment Drop-In Concrete Anchor-303 Stainless Steel, Zinc-Plated Finish, 5/8" Thread Length
MI ITEM #11751144
MFR #67332965

Mfr description
67332965 67332965 3/8 303 SS DROP-IN0
  • Drop-in concrete anchors are internally threaded expansion anchors used with machine screws and bolts
  • They are ideal for use in concrete, block and stone
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.98/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Drill Size
    3/8 in
  • Minimum Embedment
    1-9/16 in
  • Overall Length
    1-9/16 in
  • Thread Length
    5/8 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Stainless Steel
  • Material Grade
    303
  • Type
    Drop-In

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)