Motion
67333005
1/2" Diam, 1/2" Drill, 2" OAL, 3-1/2" Min Embedment Drop-In Concrete Anchor-303 Stainless Steel, Zinc-Plated Finish, 3/4" Thread Length
Mi Item #11751145
MFR #67333005
Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 1/2" Drill, 2" OAL, 3-1/2" Min Embedment Drop-In Concrete Anchor-303 Stainless Steel, Zinc-Plated Finish, 3/4" Thread Length
Mi Item #11751145
MFR #67333005

Mfr description
67333005 67333005 1/2 303 SS DROP-IN0
  • Drop-in concrete anchors are internally threaded expansion anchors used with machine screws and bolts
  • They are ideal for use in concrete, block and stone
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.65/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Drill Size
    1/2 in
  • Minimum Embedment
    2 in
  • Overall Length
    2 in
  • Thread Length
    3/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Stainless Steel
  • Material Grade
    303
  • Type
    Drop-In
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)