Motion
67333088
3/4" Diam, 3/4" Drill, 3-3/16" OAL, 2" Min Embedment Drop-In Concrete Anchor-303 Stainless Steel, Zinc-Plated Finish, 1-1/4" Thread Length
Mi Item #11751147
MFR #67333088
Price$49.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam, 3/4" Drill, 3-3/16" OAL, 2" Min Embedment Drop-In Concrete Anchor-303 Stainless Steel, Zinc-Plated Finish, 1-1/4" Thread Length
Mi Item #11751147
MFR #67333088

Mfr description
67333088 67333088 3/4 303 SS DROP-IN0
  • Drop-in concrete anchors are internally threaded expansion anchors used with machine screws and bolts
  • They are ideal for use in concrete, block and stone
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.58/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Drill Size
    3/4 in
  • Minimum Embedment
    2-1/2 in
  • Overall Length
    3-3/16 in
  • Thread Length
    1-1/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Stainless Steel
  • Material Grade
    303
  • Type
    Drop-In
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)