1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67333161
1/4" Diam, 1/4" Drill, 1" OAL, 1" Min Embedment Plug Concrete Anchor-Lead Alloy
Mi Item #
11751149
MFR #
67333161
Price
$0.33
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67333161
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67333161
1/4" Diam, 1/4" Drill, 1" OAL, 1" Min Embedment Plug Concrete Anchor-Lead Alloy
Mi Item #
11751149
MFR #
67333161
Mfr description
67333161 67333161 6-8 X 1 SCREW LEAD ANC
Lead alloy provides a strong hold but is softer than carbon steel
Plug concrete anchors are used with screws in solid concrete, hollow block, brick and wallboard
They are expansion anchors that twist to provide a strong hold in base materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.33
/each
Add to Cart
Specifications
Dimensions
Diameter
1/4 in
Drill Size
1/4 in
Overall Length
1 in
Details
Material
Lead Alloy
Type
Plug
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items