Motion
67333203
1/4" Diam, 1/4" Drill, 1-1/2" OAL, 1" Min Embedment Plug Concrete Anchor-Lead Alloy
MI ITEM #11751150
MFR #67333203
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 1/4" Drill, 1-1/2" OAL, 1" Min Embedment Plug Concrete Anchor-Lead Alloy
MI ITEM #11751150
MFR #67333203

Mfr description
67333203 67333203 6-8 X 1 1/2 SCREW LEAD
  • Lead alloy provides a strong hold but is softer than carbon steel
  • Plug concrete anchors are used with screws in solid concrete, hollow block, brick and wallboard
  • They are expansion anchors that twist to provide a strong hold in base materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Drill Size
    1/4 in
  • Overall Length
    1-1/2 in

Details

  • Material
    Lead Alloy
  • Type
    Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)