Motion
67333369
1/4" Diam, 1/2" Drill, 1-5/16" OAL, Single Expansion Concrete Anchor-Alloy Steel
MI ITEM #11751154
MFR #67333369
List Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 1/2" Drill, 1-5/16" OAL, Single Expansion Concrete Anchor-Alloy Steel
MI ITEM #11751154
MFR #67333369

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.13/each for your price

Overview

Mfr description
67333369 67333369 1/4 SINGLE EXPANSION A
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Single expansion concrete anchors are one-piece anchors used in concrete, block, brick and stone
  • They have an expander cone and expander shields that enlarge the anchor to provide a strong hold.

Specifications

  • Drill Size
    1/2 in
  • Diameter
    1/4 in
  • Material
    Alloy Steel
  • Minimum Embedment
    1-3/8 in
  • Overall Length
    1-5/16 in
  • Type
    Single Expansion
  • Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought