Motion
67333484
1/2" Diam, 7/8" Drill, 2-1/16" OAL, Single Expansion Concrete Anchor-Alloy Steel
Mi Item #11751157
MFR #67333484
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 7/8" Drill, 2-1/16" OAL, Single Expansion Concrete Anchor-Alloy Steel
Mi Item #11751157
MFR #67333484

Mfr description
67333484 67333484 1/2 SINGLE EXPANSION A
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Single expansion concrete anchors are one-piece anchors used in concrete, block, brick and stone
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Drill Size
    7/8 in
  • Minimum Embedment
    2-1/2 in
  • Overall Length
    2-1/16 in
  • Thread Size
    1/2-13

Details

  • Material
    Alloy Steel
  • Type
    Single Expansion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)