Motion
67333526
5/8" Diam, 1" Drill, 2-5/8" OAL, Single Expansion Concrete Anchor-Alloy Steel
Mi Item #11751158
MFR #67333526
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam, 1" Drill, 2-5/8" OAL, Single Expansion Concrete Anchor-Alloy Steel
Mi Item #11751158
MFR #67333526

Mfr description
67333526 67333526 5/8 SINGLE EXPANSION A
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Single expansion concrete anchors are one-piece anchors used in concrete, block, brick and stone
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.45/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Drill Size
    1 in
  • Minimum Embedment
    2-3/4 in
  • Overall Length
    2-5/8 in
  • Thread Size
    5/8-11

Details

  • Material
    Alloy Steel
  • Type
    Single Expansion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)