Motion
67333609
1/4" Diam, 1/2" Drill, 1" OAL, Double Expansion Concrete Anchor-Zinc
MI ITEM #11751160
MFR #67333609
List Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 1/2" Drill, 1" OAL, Double Expansion Concrete Anchor-Zinc
MI ITEM #11751160
MFR #67333609

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.90/each for your price

Overview

Mfr description
67333609 67333609 1/4 DOULBLE EXPANSION
  • Double expansion concrete anchors are used in concrete, block and brick
  • A machine screw or bolt is inserted into the anchor and expands it against the base material at two points
  • Zinc is strong, durable and corrosion resistant.

Specifications

  • Drill Size
    1/2 in
  • Diameter
    1/4 in
  • Material
    Zinc
  • Minimum Embedment
    1-1/4 in
  • Overall Length
    1 in
  • Type
    Double Expansion
  • Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought