Motion
67333641
5/16" Diam, 5/8" Drill, 1-1/4" OAL, Double Expansion Concrete Anchor-Zinc
Mi Item #11751161
MFR #67333641
Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, 5/8" Drill, 1-1/4" OAL, Double Expansion Concrete Anchor-Zinc
Mi Item #11751161
MFR #67333641

Mfr description
67333641 67333641 5/16 DOUBLE EXPANSION
  • Double expansion concrete anchors are used in concrete, block and brick
  • A machine screw or bolt is inserted into the anchor and expands it against the base material at two points
  • Zinc is strong, durable and corrosion resistant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.53/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Drill Size
    5/8 in
  • Minimum Embedment
    1-1/2 in
  • Overall Length
    1-1/4 in
  • Thread Size
    5/16-18

Details

  • Material
    Zinc
  • Type
    Double Expansion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)