Motion
67333724
1/2" Diam, 7/8" Drill, 2" OAL, 1" Min Embedment Double Expansion Concrete Anchor-Zinc
Mi Item #11751163
MFR #67333724
Price$5.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 7/8" Drill, 2" OAL, 1" Min Embedment Double Expansion Concrete Anchor-Zinc
Mi Item #11751163
MFR #67333724

Mfr description
67333724 67333724 1/2 DOUBLE EXPANSION A
  • Double expansion concrete anchors are used in concrete, block and brick
  • A machine screw or bolt is inserted into the anchor and expands it against the base material at two points
  • Zinc is strong, durable and corrosion resistant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.90/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Drill Size
    7/8 in
  • Minimum Embedment
    2-1/4 in
  • Overall Length
    2 in
  • Thread Size
    1/2-13

Details

  • Material
    Zinc
  • Type
    Double Expansion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)