Motion
67334243
5/16" Diam, 5/16" Drill, 2-1/2" OAL, Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Hex Nut Head, Hex Drive
Mi Item #11751167
MFR #67334243
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, 5/16" Drill, 2-1/2" OAL, Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Hex Nut Head, Hex Drive
Mi Item #11751167
MFR #67334243

Mfr description
67334243 67334243 5/16 X 2 1/2 SLEEVE AN
  • Sleeve concrete anchors are used in brick, concrete and grout-filled or hollow concrete block
  • They have an internal expander that pulls up and expands the anchor s sleeve when the anchor s nut is tightened
  • This increases holding power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Diameter
    5/16 in
  • Drill Size
    5/16 in
  • Minimum Embedment
    1 in
  • Overall Length
    2-1/2 in

Details

  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Nut
  • Material
    Steel
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)