1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67334482
1/2" Diam, 1/2" Drill, 4" OAL, 2-1/2" Min Embedment Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Hex Nut Head
MI ITEM #
11751173
MFR #
67334482
Price
$3.58
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67334482
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67334482
1/2" Diam, 1/2" Drill, 4" OAL, 2-1/2" Min Embedment Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Hex Nut Head
MI ITEM #
11751173
MFR #
67334482
Mfr description
67334482 67334482 1/2 X 4 SLEEVE ANCHOR
Sleeve concrete anchors are used in brick, concrete and grout-filled or hollow concrete block
They have an internal expander that pulls up and expands the anchor s sleeve when the anchor s nut is tightened
This increases holding power
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$3
.58
/each
Add to Cart
Specifications
Dimensions
Diameter
1/2 in
Drill Size
1/2 in
Minimum Embedment
1-1/2 in
Overall Length
4 in
Details
Finish Coating
Zinc-Plated
Head Type
Hex Nut
Material
Steel
Type
Sleeve
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items