Motion
67334524
1/2" Diam, 1/2" Drill, 6" OAL, 2-1/2" Min Embedment Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Hex Nut Head
Mi Item #11751174
MFR #67334524
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 1/2" Drill, 6" OAL, 2-1/2" Min Embedment Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Hex Nut Head
Mi Item #11751174
MFR #67334524

Mfr description
67334524 67334524 1/2 X 6 SLEEVE ANCHOR
  • Sleeve concrete anchors are used in brick, concrete and grout-filled or hollow concrete block
  • They have an internal expander that pulls up and expands the anchor s sleeve when the anchor s nut is tightened
  • This increases holding power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.80/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Drill Size
    1/2 in
  • Minimum Embedment
    1-1/2 in
  • Overall Length
    6 in

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Nut
  • Material
    Steel
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)