Motion
67334565
5/8" Diam, 5/8" Drill, 2-1/4" OAL, 2-1/2" Min Embedment Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Hex Nut Head, Hex Drive
Mi Item #11751175
MFR #67334565
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam, 5/8" Drill, 2-1/4" OAL, 2-1/2" Min Embedment Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Hex Nut Head, Hex Drive
Mi Item #11751175
MFR #67334565

Mfr description
67334565 67334565 5/8 X 2 1/4 SLEEVE ANC
  • Sleeve concrete anchors are used in brick, concrete and grout-filled or hollow concrete block
  • They have an internal expander that pulls up and expands the anchor s sleeve when the anchor s nut is tightened
  • This increases holding power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Diameter
    5/8 in
  • Drill Size
    5/8 in
  • Minimum Embedment
    2 in
  • Overall Length
    2-1/4 in

Details

  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex Nut
  • Material
    Steel
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)