Motion
67334847
1/4" Diam, 1/4" Drill, 2-1/4" OAL, 2-3/8" Min Embedment Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Acorn Nut Head
MI ITEM #11751182
MFR #67334847
List Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 1/4" Drill, 2-1/4" OAL, 2-3/8" Min Embedment Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Acorn Nut Head
MI ITEM #11751182
MFR #67334847

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.88/each for your price

Overview

Mfr description
67334847 67334847 1/4 X 2 1/4 SLEEVE ANC
  • Sleeve concrete anchors are used in brick, concrete and grout-filled or hollow concrete block
  • They have an internal expander that pulls up and expands the anchor s sleeve when the anchor s nut is tightened
  • This increases holding power
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drill Size
    1/4 in
  • Diameter
    1/4 in
  • Material
    Steel
  • Minimum Embedment
    1 in
  • Overall Length
    2-1/4 in
  • Finish Coating
    Zinc-Plated
  • Head Type
    Acorn Nut
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought