Motion
67334888
1/4" Diam, 1/4" Drill, 2" OAL, 3-3/8" Min Embedment Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Round Head
MI ITEM #11751183
MFR #67334888
Price$1.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 1/4" Drill, 2" OAL, 3-3/8" Min Embedment Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Round Head
MI ITEM #11751183
MFR #67334888

Mfr description
67334888 67334888 1/4 X 2 ROUND HEAD SLE
  • Sleeve concrete anchors are used in brick, concrete and grout-filled or hollow concrete block
  • They have an internal expander that pulls up and expands the anchor s sleeve when the anchor s nut is tightened
  • This increases holding power
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.70/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Drill Size
    1/4 in
  • Minimum Embedment
    1 in
  • Overall Length
    2 in

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Round
  • Material
    Steel
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)