Motion
67334946
Snap Blade Knife;Plastic Handle
Mi Item #11751185
MFR #67334946
Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Snap Blade Knife;Plastic Handle
Mi Item #11751185
MFR #67334946

Mfr description
67334946 67334946 8POINT SNAP-OFF BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.35/each

Specifications

Details

  • Blade Type
    Snap
  • Handle Material
    Plastic
  • Number Of Points
    8
  • PSC Code
    5110
  • Type
    Snap Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)