Motion
67334953
Snap Blade Knife;Plastic Handle
Mi Item #11751186
MFR #67334953
Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Snap Blade Knife;Plastic Handle
Mi Item #11751186
MFR #67334953

Mfr description
67334953 67334953 13POINT SNAP-OFF BLADE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.80/each

Specifications

Details

  • Blade Type
    Snap
  • Handle Material
    Plastic
  • Number Of Points
    13
  • PSC Code
    5110
  • Type
    Snap Knife
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)