Motion
67334961
3/8" Diam, 3/8" Drill, 3-15/16" OAL, 3-3/8" Min Embedment Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Round Head
Mi Item #11751187
MFR #67334961
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, 3/8" Drill, 3-15/16" OAL, 3-3/8" Min Embedment Sleeve Concrete Anchor-Steel, Zinc-Plated Finish, Round Head
Mi Item #11751187
MFR #67334961

Mfr description
67334961 67334961 3/8X3-15/16 ROUND HEAD
  • Sleeve concrete anchors are used in brick, concrete and grout-filled or hollow concrete block
  • They have an internal expander that pulls up and expands the anchor s sleeve when the anchor s nut is tightened
  • This increases holding power
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Diameter
    3/8 in
  • Drill Size
    3/8 in
  • Minimum Embedment
    1-1/4 in
  • Overall Length
    3-15/16 in

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Round
  • Material
    Steel
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)