Motion
67335000
1/8" Diam x 3/4" OAL, 5/16" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 1/8 to 1/4" Thick, Use in Drywall
Mi Item #11751188
MFR #67335000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam x 3/4" OAL, 5/16" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 1/8 to 1/4" Thick, Use in Drywall
Mi Item #11751188
MFR #67335000

Mfr description
67335000 67335000 1/8 EXTRA SHORT HOLLOW
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/8 in
  • Length
    3/4 in
  • Maximum Wall Thickness
    1/4 in
  • Minimum Wall Thickness
    1/8 in
  • Screw Size
    5/16 in
  • Screw Size Range
    #6-32

Details

  • Finish Coating
    Zinc-Plated
  • For Wall Material
    Drywall
  • Material
    Steel
  • Product Types
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)