Motion
67335042
1/8" Diam x 1-1/4" OAL, 5/16" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 3/8 to 1/2" Thick, Use in Drywall
Mi Item #11751189
MFR #67335042
Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam x 1-1/4" OAL, 5/16" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 3/8 to 1/2" Thick, Use in Drywall
Mi Item #11751189
MFR #67335042

Mfr description
67335042 67335042 1/8 SHORT HOLLOW WALL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.70/each

Specifications

Dimensions

  • Diameter
    1/8 in
  • Length
    1-1/4 in
  • Maximum Wall Thickness
    1/2 in
  • Minimum Wall Thickness
    3/8 in
  • Screw Size
    5/16 in
  • Screw Size Range
    #6-32

Details

  • Finish Coating
    Zinc-Plated
  • For Wall Material
    Drywall
  • Material
    Steel
  • Product Types
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)