Motion
67335083
1/8" Diam x 1-5/8" OAL, 5/16" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 5/8 to 3-1/2" Thick, Use in Drywall
Mi Item #11751190
MFR #67335083
Price$0.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Diam x 1-5/8" OAL, 5/16" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 5/8 to 3-1/2" Thick, Use in Drywall
Mi Item #11751190
MFR #67335083

Mfr description
67335083 67335083 1/8 LONG HOLLOW WALL A
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.80/each

Specifications

Dimensions

  • Diameter
    1/8 in
  • Length
    1-5/8 in
  • Maximum Wall Thickness
    3-1/2 in
  • Minimum Wall Thickness
    5/8 in
  • Screw Size
    5/16 in
  • Screw Size Range
    #6-32

Details

  • Finish Coating
    Zinc-Plated
  • For Wall Material
    Drywall
  • Material
    Steel
  • Product Types
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)