Motion
67335166
3/16" Diam x 2-1/16" OAL, 3/8" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 3/8 to 5/8" Thick, Use in Drywall
Mi Item #11751192
MFR #67335166
Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam x 2-1/16" OAL, 3/8" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 3/8 to 5/8" Thick, Use in Drywall
Mi Item #11751192
MFR #67335166

Mfr description
67335166 67335166 3/16 SHORT HOLLOW WALL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.30/each

Specifications

Dimensions

  • Diameter
    3/16 in
  • Length
    2-1/16 in
  • Maximum Wall Thickness
    5/8 in
  • Minimum Wall Thickness
    3/8 in
  • Screw Size
    3/8 in
  • Screw Size Range
    #10-24

Details

  • Finish Coating
    Zinc-Plated
  • For Wall Material
    Drywall
  • Material
    Steel
  • Product Types
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)