Motion
67335240
3/16" Diam x 2-1/8" OAL, 3/8" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 1-1/4 to 1-3/4" Thick, Use in Drywall
MI ITEM #11751194
MFR #67335240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam x 2-1/8" OAL, 3/8" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 1-1/4 to 1-3/4" Thick, Use in Drywall
MI ITEM #11751194
MFR #67335240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67335240 67335240 3/16 EXTRA LONG HOLLOW
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Diameter
    3/16 in
  • For Wall Material
    Drywall
  • Material
    Steel
  • Minimum Wall Thickness
    1-1/4 in
  • Maximum Wall Thickness
    1-3/4 in
  • Screw Size
    3/8 in
  • Screw Size Range
    #10-24
  • Finish Coating
    Zinc-Plated
  • Product Types
    Sleeve
  • Length
    2-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought