Motion
67335323
1/4" Diam x 2-1/2" OAL, 7/16" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 5/8 to 1-3/16" Thick, Use in Drywall
Mi Item #11751196
MFR #67335323
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam x 2-1/2" OAL, 7/16" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 5/8 to 1-3/16" Thick, Use in Drywall
Mi Item #11751196
MFR #67335323

Mfr description
67335323 67335323 1/4 LONG HOLLOW WALL A
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    2-1/2 in
  • Maximum Wall Thickness
    1-3/16 in
  • Minimum Wall Thickness
    5/8 in
  • Screw Size
    7/16 in

Details

  • Finish Coating
    Zinc-Plated
  • For Wall Material
    Drywall
  • Material
    Steel
  • Product Types
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)