Motion
67335364
1/4" Diam x 3-1/8" OAL, 7/16" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 1-1/4 to 1-3/4" Thick, Use in Drywall
Mi Item #11751197
MFR #67335364
Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam x 3-1/8" OAL, 7/16" Screw, Steel Sleeve Drywall & Hollow Wall Anchor - 1-1/4 to 1-3/4" Thick, Use in Drywall
Mi Item #11751197
MFR #67335364

Mfr description
67335364 67335364 1/4 EXTRA LONG HOLLOW
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.10/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Length
    3-1/8 in
  • Maximum Wall Thickness
    1-3/4 in
  • Minimum Wall Thickness
    1-1/4 in
  • Screw Size
    7/16 in

Details

  • Finish Coating
    Zinc-Plated
  • For Wall Material
    Drywall
  • Material
    Steel
  • Product Types
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)