Motion
67335406
3/16" Diam, 3/16" Drill, 7/8" OAL, 2-3/4" Min Embedment Hammer Drive Concrete Anchor-Zamac Alloy, Zinc-Plated Finish, Mushroom Head
MI ITEM #11751198
MFR #67335406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam, 3/16" Drill, 7/8" OAL, 2-3/4" Min Embedment Hammer Drive Concrete Anchor-Zamac Alloy, Zinc-Plated Finish, Mushroom Head
MI ITEM #11751198
MFR #67335406

Mfr description
67335406 67335406 3/16X7/8 MUSHROOM HD Z
  • Hammer drive concrete anchors are tamperproof anchors used in concrete, block, brick and stone
  • They have an anchor body and a steel pin
  • The pin is hammered flush to the anchor head, which then expands the anchor body
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3/16 in
  • Drill Size
    3/16 in
  • Overall Length
    7/8 in

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Mushroom
  • Material
    Zamac Alloy
  • Type
    Hammer Drive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)