Motion
67335562
1/4" Diam, 1/4" Drill, 1-1/2" OAL, 8-1/2" Min Embedment Hammer Drive Concrete Anchor-Zamac Alloy, Zinc-Plated Finish, Mushroom Head
Mi Item #11751202
MFR #67335562
Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 1/4" Drill, 1-1/2" OAL, 8-1/2" Min Embedment Hammer Drive Concrete Anchor-Zamac Alloy, Zinc-Plated Finish, Mushroom Head
Mi Item #11751202
MFR #67335562

Mfr description
67335562 67335562 1/4X1 1/2 MUSHROOM HD
  • Hammer drive concrete anchors are tamperproof anchors used in concrete, block, brick and stone
  • They have an anchor body and a steel pin
  • The pin is hammered flush to the anchor head, which then expands the anchor body
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.50/each

Specifications

Dimensions

  • Diameter
    1/4 in
  • Drill Size
    1/4 in
  • Overall Length
    1-1/2 in

Details

  • Finish Coating
    Zinc-Plated
  • Head Type
    Mushroom
  • Material
    Zamac Alloy
  • Type
    Hammer Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)