Motion
67335729
1/2" Diam, 1/2" Drill, 2" OAL, Drop-In Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, 3/4" Thread Length
Mi Item #11751206
MFR #67335729
Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 1/2" Drill, 2" OAL, Drop-In Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, 3/4" Thread Length
Mi Item #11751206
MFR #67335729

Mfr description
67335729 67335729 1/2 STEEL DROP-IN ZINC
  • Drop-in concrete anchors are internally threaded expansion anchors used with machine screws and bolts
  • They are ideal for use in concrete, block and stone
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.50/each

Specifications

Dimensions

  • Diameter
    1/2 in
  • Drill Size
    1/2 in
  • Minimum Embedment
    2 in
  • Overall Length
    2 in
  • Thread Length
    3/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 5
  • Type
    Drop-In
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)