Motion
67335760
5/8" Diam, 5/8" Drill, 2-9/16" OAL, Drop-In Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, 1" Thread Length
MI ITEM #11751207
MFR #67335760
List Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam, 5/8" Drill, 2-9/16" OAL, Drop-In Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, 1" Thread Length
MI ITEM #11751207
MFR #67335760

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.10/each for your price

Overview

Mfr description
67335760 67335760 5/8 STEEL DROP-IN ZINC
  • Drop-in concrete anchors are internally threaded expansion anchors used with machine screws and bolts
  • They are ideal for use in concrete, block and stone
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drill Size
    5/8 in
  • Diameter
    5/8 in
  • Material
    Steel
  • Material Grade
    Grade 5
  • Minimum Embedment
    2-3/8 in
  • Overall Length
    2-9/16 in
  • Finish Coating
    Zinc-Plated
  • Type
    Drop-In
  • Thread Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought