Motion
67335802
3/4" Diam, 3/4" Drill, 3-3/16" OAL, Drop-In Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, 1-1/4" Thread Length
MI ITEM #11751208
MFR #67335802
Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam, 3/4" Drill, 3-3/16" OAL, Drop-In Concrete Anchor-Grade 5 Steel, Zinc-Plated Finish, 1-1/4" Thread Length
MI ITEM #11751208
MFR #67335802

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.53/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Drill Size
    3/4 in
  • Minimum Embedment
    2-1/2 in
  • Overall Length
    3-3/16 in
  • Thread Length
    1-1/4 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 5
  • Type
    Drop-In

Overview

Mfr description
67335802 67335802 3/4 STEEL DROP-IN ZINC
  • Drop-in concrete anchors are internally threaded expansion anchors used with machine screws and bolts
  • They are ideal for use in concrete, block and stone
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought