Motion
67337246
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: #4-40
MI ITEM #11751234
MFR #67337246
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: #4-40
MI ITEM #11751234
MFR #67337246

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
67337246 67337246 4-40 18-8 SS NYLON INS
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.

Specifications

  • Lock Nut Type
    Hex Lock Nut
  • Thread Size
    #4-40
  • System of Measurement
    Imperial
  • Height
    5/32 in
  • Thread Direction
    Right Hand
  • Grade
    18-8
  • Material
    Stainless Steel
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
  • Width Across Flats
    1/4 in
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Fastener Standard
    UNC
  • Military Specifications
    Does Not Meet Military Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought