Motion
67337402
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: #10-32
Mi Item #11751238
MFR #67337402
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: #10-32
Mi Item #11751238
MFR #67337402

Mfr description
67337402 67337402 10-32 18-8 SS NYLON IN
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Height
    1/4 in
  • Thread Size
    #10-32
  • Width Across Flats
    3/8 in

Details

  • Fastener Standard
    UNF
  • Grade
    18-8
  • Insert Material
    Nylon
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)