Motion
67337485
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: 5/16-18
Mi Item #11751240
MFR #67337485
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Nut - Hex Lock Nut, Stainless Steel Material, Thread Size: 5/16-18
Mi Item #11751240
MFR #67337485

Mfr description
67337485 67337485 5/16-18 18-8 SS NYLON
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Height
    23/64 in
  • Thread Size
    5/16-18
  • Width Across Flats
    1/2 in

Details

  • Fastener Standard
    UNC
  • Grade
    18-8
  • Insert Material
    Nylon
  • Lock Nut Type
    Hex Lock Nut
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • System of Measurement
    Imperial
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)