Motion
67337600
5/8-11 UNC 18-8 Hex Lock Nut with Nylon Insert - 15/16" Width Across Flats, 49/64" High
Mi Item #11751243
MFR #67337600
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC 18-8 Hex Lock Nut with Nylon Insert - 15/16" Width Across Flats, 49/64" High
Mi Item #11751243
MFR #67337600

Mfr description
67337600 67337600 5/8-11 18-8 SS NYLON I
  • Hex lock nuts are the most common type of lock nut
  • They have six uniform sides that create a flat bearing surface.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.53/each

Specifications

Dimensions

  • Height
    49/64 in
  • Thread Size
    5/8-11
  • Width Across Flats
    15/16 in

Details

  • Grade
    18-8
  • Insert Material
    Nylon
  • Locking Type
    Insert
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)