Motion
67368928
#6, 1-1/8" OAL, Phillips Drive Bugle Head, Steel Drywall Screws - Black Phosphate Finish, Grade 2
MI ITEM #11751446
MFR #67368928
List Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6, 1-1/8" OAL, Phillips Drive Bugle Head, Steel Drywall Screws - Black Phosphate Finish, Grade 2
MI ITEM #11751446
MFR #67368928

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.05/each for your price

Overview

Mfr description
67368928 67368928 6X1 1/8 STANDARD P BUG
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers.|Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length Measurement Type
    Overall Length
  • Length
    1-1/8 in
  • Head Style
    Bugle
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Black Phosphate
  • Screw Size
    #6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought