Motion
67368969
#6, 1-1/4" OAL, Phillips Drive Bugle Head, Steel Drywall Screws - Black Phosphate Finish, Grade 2
Mi Item #11751447
MFR #67368969
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6, 1-1/4" OAL, Phillips Drive Bugle Head, Steel Drywall Screws - Black Phosphate Finish, Grade 2
Mi Item #11751447
MFR #67368969

Mfr description
67368969 67368969 6X1 1/4 STANDARD P BUG
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers.|Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #6

Details

  • Finish Coating
    Black Phosphate
  • Grade
    Grade 2
  • Head Style
    Bugle
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)