Motion
67369165
#8, 3" OAL, Phillips Drive Bugle Head, Steel Drywall Screws - Black Phosphate Finish, Grade 2
MI ITEM #11751452
MFR #67369165
List Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8, 3" OAL, Phillips Drive Bugle Head, Steel Drywall Screws - Black Phosphate Finish, Grade 2
MI ITEM #11751452
MFR #67369165

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.43/each for your price

Overview

Mfr description
67369165 67369165 8X3 STANDARD PT BUGLE
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers.|Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Length Measurement Type
    Overall Length
  • Length
    3 in
  • Head Style
    Bugle
  • Material
    Steel
  • Grade
    Grade 2
  • Finish Coating
    Black Phosphate
  • Screw Size
    #8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought