Motion
67369280
#10, 4" OAL, Phillips Drive Bugle Head, Steel Drywall Screws - Black Phosphate Finish, Grade 2
MI ITEM #11751454
MFR #67369280
Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10, 4" OAL, Phillips Drive Bugle Head, Steel Drywall Screws - Black Phosphate Finish, Grade 2
MI ITEM #11751454
MFR #67369280

Mfr description
67369280 67369280 10X4 STANDARD PT BUGLE
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers.|Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.25/each

Specifications

Dimensions

  • Length
    4 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #10

Details

  • Finish Coating
    Black Phosphate
  • Grade
    Grade 2
  • Head Style
    Bugle
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)