Motion
67369884
#6 Pan Head Phillips Sheet Metal Screw Steel, 7/16" Length Under Head, Grade 2
MI ITEM #11751467
MFR #67369884
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Pan Head Phillips Sheet Metal Screw Steel, 7/16" Length Under Head, Grade 2
MI ITEM #11751467
MFR #67369884

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
67369884 67369884 6X7/16 SHARP PT. FRAMI
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Sharp point screws are self-drilling fasteners designed with a low profile head
  • They are ideal for attaching metal roof clips to metal and wood
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Screw Size
    #6
  • Length Measurement Type
    Length Under Head
  • Length
    7/16 in
  • Drive Type
    Phillips
  • Head Type
    Pan
  • Point Type
    Sharp Point
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought