Motion
67370049
1/4" Screw, 1" Length Under Head, Stainless Steel, Hex Head Lag Screw - Grade 18-8, Uncoated
Mi Item #11751471
MFR #67370049
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 1" Length Under Head, Stainless Steel, Hex Head Lag Screw - Grade 18-8, Uncoated
Mi Item #11751471
MFR #67370049

Mfr description
67370049 67370049 1/4X1 HEX HD LAG SCREW
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    1/4 in

Details

  • Finish Coating
    Uncoated
  • Head Type
    Hex
  • Material
    Stainless Steel
  • Material Grade
    18-8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)