Motion
67370767
3/8" Screw, 2-1/2" Length Under Head, Stainless Steel, Hex Head Lag Screw - Grade 18-8, Uncoated
MI ITEM #11751489
MFR #67370767
List Price$1.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 2-1/2" Length Under Head, Stainless Steel, Hex Head Lag Screw - Grade 18-8, Uncoated
MI ITEM #11751489
MFR #67370767

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.85/each for your price

Overview

Mfr description
67370767 67370767 3/8X2 1/2 HEX HD LAG S
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    2-1/2 in
  • Head Type
    Hex
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated
  • Material Grade
    18-8
  • Length Measurement Type
    Length Under Head
  • Screw Size
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought