Motion
67371807
3/8-16 UNC 1" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11751510
MFR #67371807
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC 1" Length Under Head, Standard Square Neck, Carriage Bolt
MI ITEM #11751510
MFR #67371807

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
67371807 67371807 3/8-16X1 RH GR 5 CARRI
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    SAE J429
  • Length Measurement Type
    Length Under Head
  • Threading
    Fully Threaded
  • Length
    1 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Neck Type
    Standard Square
  • Material
    Steel
  • Grade
    Grade 5
  • Finish Coating
    Zinc-Plated Clear Chromate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought