Motion
67373043
#2 Pan Head Slotted Sheet Metal Screw Steel, 1/4" Length Under Head, Grade 2
Mi Item #11751530
MFR #67373043
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2 Pan Head Slotted Sheet Metal Screw Steel, 1/4" Length Under Head, Grade 2
Mi Item #11751530
MFR #67373043

Mfr description
67373043 67373043 2X1/4 PH SL SELF TAP S
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
  • Their low head height and large diameter provide increased driving power
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Length
    1/4 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #2

Details

  • Drive Type
    Slotted
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)