Motion
67373324
#8 Pan Head Slotted Sheet Metal Screw Aluminum, 3/8" Length Under Head, ASME B18.6.4
Mi Item #11751537
MFR #67373324
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Pan Head Slotted Sheet Metal Screw Aluminum, 3/8" Length Under Head, ASME B18.6.4
Mi Item #11751537
MFR #67373324

Mfr description
67373324 67373324 8X3/8 PH SL SELF TAP S
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Length
    3/8 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #8

Details

  • Drive Type
    Slotted
  • Fastener Standard
    ASME B18.6.4
  • Head Type
    Pan
  • Material
    Aluminum
  • Point Type
    Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)