Motion
67373845
#10 Pan Head Slotted Phillips Sheet Metal Screw Steel, 3/4" Length Under Head, Grade 2
Mi Item #11751552
MFR #67373845
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Pan Head Slotted Phillips Sheet Metal Screw Steel, 3/4" Length Under Head, Grade 2
Mi Item #11751552
MFR #67373845

Mfr description
67373845 67373845 10X3/4 PH COMB SELF TA
  • Combination slotted/Phillips drive types are used with either a slotted or Phillips driver
  • They combine the linear slot of slotted head types with the cross-shaped slot of Phillips head types
  • Pan head types have cylindrical heads with rounded edges and flat bearing surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/each

Specifications

Dimensions

  • Length
    3/4 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    #10

Details

  • Drive Type
    Slotted/Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type AB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)