Motion
67375121
#8 Hex Washer Head Sheet Metal Screw Steel, 3/4" Length Under Head, Grade 2
MI ITEM #11751564
MFR #67375121
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Hex Washer Head Sheet Metal Screw Steel, 3/4" Length Under Head, Grade 2
MI ITEM #11751564
MFR #67375121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67375121 67375121 8X3/4 HWH SELF TAP SCR
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment
  • They are driven by wrenches or sockets and are ideal for limited-clearance applications
  • Hex washer head types have a metal washer at the base of the six-sided head that distributes stress and protects the workpiece surface finish
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Screw Size
    #8
  • Length Measurement Type
    Length Under Head
  • Length
    3/4 in
  • Drive Type
    Hex
  • Head Type
    Hex Washer
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought