Motion
67376129
#6-32 UNC 1/2" Length Under Head Phillips Thread Cutting Screw;Grade 2 Steel, Pan Head, Type F Point, Zinc-Plated
MI ITEM #11751588
MFR #67376129
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC 1/2" Length Under Head Phillips Thread Cutting Screw;Grade 2 Steel, Pan Head, Type F Point, Zinc-Plated
MI ITEM #11751588
MFR #67376129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
67376129 67376129 6-32X1/2 PH PHL THRD C
  • Pan head types have cylindrical heads with rounded edges & flat bearing surfaces. Their low head height & large diameter provide increased driving power.
  • Phillips drive types have a cross-shaped slot & are used with Phillips drivers.
  • Steel is strong & durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes & coatings.
  • Type F thread cutting screws have a tapered point & are ideal for steel, plastic & brass.

Specifications

  • Drive Type
    Phillips
  • Finish Coating
    Zinc-Plated
  • Head Type
    Pan
  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type F
  • Thread Size
    #6-32 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought